Buy more than* S$200* and get FREE SHIPPING

  • AI Mercury Lamp
  • AI Mercury Lamp
  • AI Mercury Lamp

AI Mercury Lamp H400

5.00 (2)
Item.#
06708624
Mfr.#
H400
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Mean Color Rendring Rating (Ra)
14
Lamp Voltage (V)
130
Rated Lamp Power (W)
400
Total Luminous Flux (Lm)
20500
Type
Transparent mercury lamps
Color Temperature (K)
5700
Rating Life (Hours)
12000
Lamp Efficiency (Lm/W)
51
Lamp Current (A)
3.3
Connector
E39
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Lighting company premises premises
5
From Japan
On 2014-05-15 17:47:20
It was only half a year to exchange, but it is not burned out. Anyway, it does not become incomparable with dazzling same W the number of white balls that it can not be a direct view. I think the best is to illuminate a wide range from a high place.
This review is about item#06708624.
factory
5
From Japan
On 2014-03-10 08:45:26
Work efficiency is as place was Midzuraka' up brighter than I thought now is visible has improved. Durability is worrisome.
This review is about item#06708624.