Buy more than* S$200* and get FREE SHIPPING

  • TAPER SHANK COBALT DRILLS

TAPER SHANK COBALT DRILLS D2201135

by YG-1
4.00 (1)
Item.#
06709595
Mfr.#
D2201135
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Helix Angle
Standard
Work Material
Structural steel, carbon steel, alloy steel, prehardened steel, die steel, stainless steel, cast iron, aluminium alloys, non-ferrous metals
Material
Cobalt HSS (high speed steel) HSSCo8
Blade Diameter (phi mm)
13.5
Overall Length (mm)
202
Point Angle (Degree)
118
Tolerance
h8
Shank Diameter (phi mm)
1
Flute Length (mm)
118
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
SS400 material drilling
4
From Japan
On 2008-10-24 16:30:36
I think that domestic products and the equivalent of performance there
This review is about item#06661697.