Buy more than* S$200* and get FREE SHIPPING
Our website will be under scheduled maintenance from 14th October 2017 11:00PM to 15th October 2017 1:00AM (Singapore Standard Time).

  • TAPER SHANK COBALT DRILLS

TAPER SHANK COBALT DRILLS D2201155

by YG-1
3.50 (2)
Item.#
06709613
Mfr.#
D2201155
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Helix Angle
Standard
Work Material
Structural steel, carbon steel, alloy steel, prehardened steel, die steel, stainless steel, cast iron, aluminium alloys, non-ferrous metals
Flute Length (mm)
128
Material
Cobalt HSS (high speed steel) HSSCo8
Blade Diameter (phi mm)
15.5
Point Angle (Degree)
118
Tolerance
h8
Overall Length (mm)
228
Shank Diameter (phi mm)
2
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
drilling
3
From Japan
On 2017-03-24 18:15:51
There is no problem. In addition, I will purchase it if necessary.
This review is about item#6661672.
SS 400 material drilling
4
From Japan
On 2008-10-24 16:30:36
I think that there is performance equivalent to domestic products
This review is about item#06661697.