Buy more than* S$200* and get FREE SHIPPING

  • FOOT JACKS (FAK TYPE)
  • FOOT JACKS (FAK TYPE)
  • FOOT JACKS (FAK TYPE)

FOOT JACKS (FAK TYPE)

Item.#
06709648
Package Qty.
1PC
Ship pack of
1
23.99 SGD
ADD TO CART
Shipped after 2018-03-01
Now we ship to...
...see all
Item Feature
Dimension F (mm)
50, 50
Dimensions B (mm)
13, 13
Dimensions E (mm)
25, 25
Weight (g)
145, 145
Material
S45C, S45C
Heat Processing
Bolt / nut: quenching
Dimensions C (mm)
32, 32
Surface Processing
Nut: dyed black
Dimensions D (mm)
5, 5
A
(Coarse) M10x1.5
Load Limit (kN)
15, 15