Buy more than* S$200* and get FREE SHIPPING

  • FOOT JACKS (FAK TYPE)
  • FOOT JACKS (FAK TYPE)
  • FOOT JACKS (FAK TYPE)

FOOT JACKS (FAK TYPE)

Item.#
06709657
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Dimension F (mm)
50, 50
Surface Processing
Nut: dyed black
Dimensions D (mm)
6, 6
A
(Coarse) M12x1.75
Load Limit (kN)
25, 25
Dimensions C (mm)
48, 48
Dimensions B (mm)
17, 17
Dimensions E (mm)
26.5, 26.5
Weight (g)
240, 240
Material
S45C, S45C
Heat Processing
Bolt / nut: quenching