Buy more than* S$200* and get FREE SHIPPING

  • TAPER SHANK COBALT DRILLS

TAPER SHANK COBALT DRILLS D2201210

by YG-1
3.50 (2)
Item.#
06709665
Mfr.#
D2201210
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Helix Angle
Standard
Work Material
Structural steel, carbon steel, alloy steel, prehardened steel, die steel, stainless steel, cast iron, aluminium alloys, non-ferrous metals
Shank Diameter (phi mm)
2
Flute Length (mm)
155
Material
Cobalt HSS (high speed steel) HSSCo8
Point Angle (Degree)
118
Tolerance
h8
Blade Diameter (phi mm)
21.0
Overall Length (mm)
255
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Kitchen necessities
5
From Japan
On 2014-02-15 20:39:14
Because we bought together, we can purchase cheaply for a single unit price.
This review is about item#87105207.
Everyday use
4
From Japan
On 2013-12-06 13:37:32
My ears hurt with rubber
This review is about item#32756507.