Buy more than* S$200* and get FREE SHIPPING

  • FOOT JACKS (FAK TYPE)
  • FOOT JACKS (FAK TYPE)
  • FOOT JACKS (FAK TYPE)

FOOT JACKS (FAK TYPE)

Item.#
06709666
Package Qty.
1PC
Ship pack of
1
30.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Dimension F (mm)
50, 50
A
(Coarse) M14x2
Load Limit (kN)
34, 34
Dimensions C (mm)
50, 50
Surface Processing
Nut: dyed black
Dimensions D (mm)
7, 7
Weight (g)
350, 350
Material
S45C, S45C
Heat Processing
Bolt / nut: quenching
Dimensions B (mm)
22, 22
Dimensions E (mm)
35, 35