Buy more than* S$200* and get FREE SHIPPING

  • TAPER SHANK COBALT DRILLS

TAPER SHANK COBALT DRILLS D2201230

by YG-1
3.50 (2)
Item.#
06709674
Mfr.#
D2201230
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Helix Angle
Standard
Work Material
Structural steel, carbon steel, alloy steel, prehardened steel, die steel, stainless steel, cast iron, aluminium alloys, non-ferrous metals
Material
Cobalt heiss (high speed steel) HSSCo8
Blade Diameter (phi mm)
23.0
Overall Length (mm)
265
Point Angle (Degree)
118
Tolerance
h8
Shank Diameter (phi mm)
2
Flute Length (mm)
165
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
drilling
3
From Japan
On 2017-03-24 18:15:51
There is no problem. In addition, I will purchase it if necessary.
This review is about item#6661672.
SS 400 material drilling
4
From Japan
On 2008-10-24 16:30:36
I think that there is performance equivalent to domestic products
This review is about item#06661697.