Buy more than* S$200* and get FREE SHIPPING

  • FOOT JACKS (FAK TYPE)
  • FOOT JACKS (FAK TYPE)
  • FOOT JACKS (FAK TYPE)

FOOT JACKS (FAK TYPE)

Item.#
06709675
Package Qty.
1PC
Ship pack of
1
32.99 SGD
ADD TO CART
Shipped after 2018-05-31
Now we ship to...
...see all
Item Feature
Dimension F (mm)
50, 50
Surface Processing
Nut: dyed black
Dimensions D (mm)
8, 8
A
(Coarse) M16x2
Load Limit (kN)
45, 45
Dimensions C (mm)
65, 65
Dimensions B (mm)
24, 24
Dimensions E (mm)
35, 35
Weight (g)
475, 475
Material
S45C, S45C
Heat Processing
Bolt / nut: quenching