Buy more than* S$200* and get FREE SHIPPING

  • FOOT JACKS (FAK TYPE)
  • FOOT JACKS (FAK TYPE)
  • FOOT JACKS (FAK TYPE)

FOOT JACKS (FAK TYPE)

Item.#
06709684
Package Qty.
1PC
Ship pack of
1
44.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Dimension F (mm)
50, 50
Weight (g)
745, 745
Material
S45C, S45C
Heat Processing
Bolt / nut: quenching
Dimensions B (mm)
30, 30
Dimensions E (mm)
40, 40
Dimensions D (mm)
12, 12
A
(Coarse) M20x2.5
Load Limit (kN)
75, 75
Dimensions C (mm)
75, 75
Surface Processing
Nut: dyed black