Buy more than* S$200* and get FREE SHIPPING

  • FOOT JACKS (FAK TYPE)
  • FOOT JACKS (FAK TYPE)
  • FOOT JACKS (FAK TYPE)

FOOT JACKS (FAK TYPE)

Item.#
06709693
Package Qty.
1PC
Ship pack of
1
43.99 SGD
ADD TO CART
Shipped after 2017-12-21
Now we ship to...
...see all
Item Feature
Dimension F (mm)
50, 50
Dimensions D (mm)
6, 6
A
(Coarse) M12x1.75
Load Limit (kN)
7, 7
Dimensions C (mm)
50, 50
Surface Processing
Nut: dyed black
Dimensions E (mm)
26.5, 26.5
Weight (g)
160, 160
Material
Pad / polyacetal, bolt / nut / S45C,
Heat Processing
Bolt / nut: quenching
Dimensions B (mm)
17, 17