Buy more than* S$200* and get FREE SHIPPING

  • FOOT JACKS (FAK TYPE)
  • FOOT JACKS (FAK TYPE)
  • FOOT JACKS (FAK TYPE)

FOOT JACKS (FAK TYPE)

Item.#
06709702
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
59.15 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Dimension F (mm)
50, 50
Dimensions E (mm)
35, 35
Weight (g)
220, 220
Material
Pad / polyacetal, bolt / nut / S45C,
Heat Processing
Bolt / nut: quenching
Dimensions B (mm)
24, 24
Surface Processing
Nut: dyed black
Dimensions D (mm)
8, 8
A
(Coarse) M16x2
Load Limit (kN)
11, 11
Dimensions C (mm)
65, 65