Buy more than* S$200* and get FREE SHIPPING

  • FOOT JACKS (FAK TYPE)
  • FOOT JACKS (FAK TYPE)
  • FOOT JACKS (FAK TYPE)

FOOT JACKS (FAK TYPE)

Item.#
06709718
Package Qty.
1PC
Ship pack of
1
69.99 SGD
ADD TO CART
Shipped after 2018-05-29
Now we ship to...
...see all
Item Feature
Dimension F (mm)
50, 50
Surface Processing
Nut: dyed black
Dimensions D (mm)
12, 12
A
(Coarse) M20x2.5
Load Limit (kN)
18, 18
Dimensions C (mm)
75, 75
Dimensions B (mm)
30, 30
Dimensions E (mm)
40, 40
Weight (g)
350, 350
Material
Pad / polyacetal, bolt / nut / S45C,
Heat Processing
Bolt / nut: quenching