Buy more than* S$200* and get FREE SHIPPING

  • FOOT JACKS (FAK TYPE)
  • FOOT JACKS (FAK TYPE)
  • FOOT JACKS (FAK TYPE)

FOOT JACKS (FAK TYPE)

Item.#
06709727
Package Qty.
1PC
Ship pack of
1
72.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Dimension F (mm)
50, 50
Dimensions E (mm)
26.5, 26.5
Weight (g)
250, 250
Material
SUS303, SUS303
Dimensions C (mm)
50, 50
Dimensions B (mm)
17, 17
Dimensions D (mm)
6, 6
A
(Coarse) M12x1.75
Load Limit (kN)
20, 20