Buy more than* S$200* and get FREE SHIPPING

  • FOOT JACKS (FAK TYPE)
  • FOOT JACKS (FAK TYPE)
  • FOOT JACKS (FAK TYPE)

FOOT JACKS (FAK TYPE)

Item.#
06709745
Package Qty.
1PC
Ship pack of
1
119.99 SGD
ADD TO CART
Shipped after 2018-05-31
Now we ship to...
...see all
Item Feature
Dimension F (mm)
50, 50
Dimensions E (mm)
40, 40
Weight (g)
760, 760
Material
SUS303, SUS303
Dimensions C (mm)
70, 70
Dimensions B (mm)
30, 30
Dimensions D (mm)
12, 12
A
(Coarse) M20x2.5
Load Limit (kN)
65, 65