Buy more than* S$200* and get FREE SHIPPING

  • FOOT JACKS (FAJK TYPE)
  • FOOT JACKS (FAJK TYPE)
  • FOOT JACKS (FAJK TYPE)

FOOT JACKS (FAJK TYPE)

Item.#
06709894
Package Qty.
1PC
Ship pack of
1
21.99 SGD
ADD TO CART
Shipped after 2018-04-25
Now we ship to...
...see all
Item Feature
Dimension G (degree)
20degree
Dimensions D (mm)
26.5, 26.5
Weight (g)
80, 80
Material
S45C, S45C
Heat Processing
Nut: quenching
Dimensions B (mm)
17, 17
Dimensions E (mm)
14, 14
Dimension F (mm)
5, 5
A
(Coarse) M10x1.5
Load Limit (kN)
15, 15
Dimensions C (mm)
32, 32
Surface Processing
Nut: dyed black