Buy more than* S$200* and get FREE SHIPPING

  • FOOT JACKS (FAJK TYPE)
  • FOOT JACKS (FAJK TYPE)
  • FOOT JACKS (FAJK TYPE)

FOOT JACKS (FAJK TYPE)

Item.#
06709903
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Dimension G (degree)
20degree
Load Limit (kN)
25, 25
Dimensions C (mm)
48, 48
Surface Processing
Nut: dyed black
Dimensions D (mm)
32, 32
Weight (g)
180, 180
Material
S45C, S45C
Heat Processing
Nut: quenching
Dimensions B (mm)
19, 19
Dimensions E (mm)
20, 20
Dimension F (mm)
6, 6
A
(Coarse) M12x1.75