Buy more than* S$200* and get FREE SHIPPING

  • FOOT JACKS (FAJK TYPE)
  • FOOT JACKS (FAJK TYPE)
  • FOOT JACKS (FAJK TYPE)

FOOT JACKS (FAJK TYPE)

Item.#
06709912
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Dimension G (degree)
20degree
Load Limit (kN)
34, 34
Dimensions C (mm)
50, 50
Surface Processing
Nut: dyed black
Dimensions D (mm)
35, 35
Weight (g)
225, 225
Material
S45C, S45C
Heat Processing
Nut: quenching
Dimensions B (mm)
22, 22
Dimensions E (mm)
20, 20
Dimension F (mm)
7, 7
A
(Coarse) M14x2