Buy more than* S$200* and get FREE SHIPPING

  • FOOT JACKS (FAJK TYPE)
  • FOOT JACKS (FAJK TYPE)
  • FOOT JACKS (FAJK TYPE)

FOOT JACKS (FAJK TYPE)

Item.#
06709955
Package Qty.
1PC
Ship pack of
1
45.99 SGD
ADD TO CART
Shipped after 2018-05-30
Now we ship to...
...see all
Item Feature
Dimension G (degree)
20degree
Dimensions C (mm)
65, 65
Surface Processing
Nut: dyed black
Dimensions D (mm)
35.6, 35.6
Weight (g)
110, 110
Material
Pad: Polyacetal, Nut: S45C
Heat Processing
Nut: quenching
Dimensions B (mm)
24, 24
Dimensions E (mm)
22, 22
Dimension F (mm)
8, 8
A
(Coarse) M16x2
Load Limit (kN)
11, 11