Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • FOOT JACKS (FAJK TYPE)
  • FOOT JACKS (FAJK TYPE)
  • FOOT JACKS (FAJK TYPE)

FOOT JACKS (FAJK TYPE)

Item.#
06709964
Package Qty.
1PC
Ship pack of
1
58.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Dimension G (degree)
20degree
Weight (g)
240, 240
Material
Pad: Polyacetal, Nut: S45C
Heat Processing
Nut: quenching
Dimensions B (mm)
30, 30
Dimensions E (mm)
25, 25
Dimension F (mm)
9, 9
A
(Coarse) M20x2.5
Load Limit (kN)
18, 18
Dimensions C (mm)
75, 75
Surface Processing
Nut: dyed black
Dimensions D (mm)
40.9, 40.9