Buy more than* S$200* and get FREE SHIPPING

  • FOOT JACKS (FAJK TYPE)
  • FOOT JACKS (FAJK TYPE)
  • FOOT JACKS (FAJK TYPE)

FOOT JACKS (FAJK TYPE)

Item.#
06709973
Package Qty.
1PC
Ship pack of
1
58.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Dimension G (degree)
20degree
Dimension F (mm)
6, 6
A
(Coarse) M12x1.75
Load Limit (kN)
20, 20
Dimensions B (mm)
19, 19
Dimensions D (mm)
32, 32
Weight (g)
185, 185
Material
SUS303, SUS303
Dimensions C (mm)
50, 50
Dimensions E (mm)
20, 20