Buy more than* S$200* and get FREE SHIPPING

  • FOOT JACKS (FAJK TYPE)
  • FOOT JACKS (FAJK TYPE)
  • FOOT JACKS (FAJK TYPE)

FOOT JACKS (FAJK TYPE)

Item.#
06709998
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
84.01 SGD
ADD TO CART
Shipped after 2017-08-03
Now we ship to...
...see all
Item Feature
Dimension G (degree)
20degree
A
(Coarse) M20x2.5
Load Limit (kN)
65, 65
Dimensions B (mm)
30, 30
Dimensions D (mm)
40.9, 40.9
Weight (g)
575, 575
Material
SUS303, SUS303
Dimensions C (mm)
75, 75
Dimensions E (mm)
25, 25
Dimension F (mm)
9, 9