Buy more than* S$200* and get FREE SHIPPING

  • Large Trigger Spray Gun

Large Trigger Spray Gun W-200-151G

5.00 (1)
Item.#
06710112
Mfr.#
W-200-151G
Package Qty.
1PC
Ship pack of
1
229.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Air Pressure (Mpa)
0.29
Paint Supply System
Gravity
Paint Nozzle Caliber (phi)
1.5mm
Air Consumption (L/min)
200
Application
For woodwork, furniture paint, metal paint
Weight (g)
380
Indispensability Compressor (kw)
0.75-1.5
Fluid Discharge Rate (mL/min)
270
Pattern Width (mm)
220
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It is used for priming the woodworking product for sealing.
5
From Japan
On 2017-02-14 16:01:10
Because the bore diameter is large, you can spray high viscosity paint without difficulty. I tried various, but Anestrusta spray gun is easy to use.
This review is about item#60858104.