Buy more than* S$200* and get FREE SHIPPING

  • Wooden Hammer

Wooden Hammer Wooden hammers 48mm

5.00 (3)
Item.#
06710252
Mfr.#
Wooden hammers 48mm
Package Qty.
1PC
Ship pack of
1
12.21 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length (mm)
330
Head Length (mm)
125
Material
Itaya
Head Diameter (phi mm)
48
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
When fitting products are assembled
5
From Japan
On 2016-12-14 14:48:55
It is light and easy to use. Until now I used a rubber hammer, but I think that wood hammer will not be scratched.
This review is about item#6710234.
Regeneration of clay
5
From Japan
On 2016-09-27 10:19:25
It is handy because it is easy to join because easy to hold.
This review is about item#6710261.
A distinctive sound that hits gongs is nice.
5
From Japan
On 2015-03-19 21:19:11
I used a rubber hammer, a plastic hammer, an iron hammer to hit a gong, but I heard it because the sound of a tree hammer sounds good. I thought that it was white at all, or whether the hammer part hit the knot or the boundary between the wood grain, or a white and brown two tone color hammer of unfortunate color sent to me. I feel something unconvincing. I think that monochrome hammer was good at home center. It is difficult to bother to make it two-tone color.