Buy more than* S$200* and get FREE SHIPPING

  • Wooden Hammer

Wooden Hammer Wooden hammer 54mm

5.00 (3)
Item.#
06710261
Mfr.#
Wooden hammer 54mm
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Head Length (mm)
130
Overall Length (mm)
330
Head Diameter (phi mm)
54
Material
Itaya
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
When fitting products are assembled
5
From Japan
On 2016-12-14 14:48:55
It is light and easy to use. Until now I used a rubber hammer, but I think that wood hammer will not be scratched.
This review is about item#6710234.
Regeneration of clay
5
From Japan
On 2016-09-27 10:19:25
It is handy because it is easy to join because easy to hold.
This review is about item#6710261.
A distinctive sound that hits gongs is nice.
5
From Japan
On 2015-03-19 21:19:11
I used a rubber hammer, a plastic hammer, an iron hammer to hit a gong, but I heard it because the sound of a tree hammer sounds good. I thought that it was white at all, or whether the hammer part hit the knot or the boundary between the wood grain, or a white and brown two tone color hammer of unfortunate color sent to me. I feel something unconvincing. I think that monochrome hammer was good at home center. It is difficult to bother to make it two-tone color.