Buy more than* S$200* and get FREE SHIPPING

  • Wooden Hammer

Wooden Hammer Wooden hammers 75mm

5.00 (3)
Item.#
06710277
Mfr.#
Wooden hammers 75mm
Package Qty.
1PC
Ship pack of
1
30.33 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Overall Length (mm)
395
Head Length (mm)
160
Material
Itaya
Head Diameter (phi mm)
75
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
During assembly of joinery products
5
From Japan
On 2016-12-14 14:48:55
Light and easy to use is good. Although until now was using the rubber hammer, wood hammer also I think to do is not become a scratch.
This review is about item#6710234.
Playback of clay
5
From Japan
On 2016-09-27 10:19:25
So easy to force also joined easy to have you come in handy.
This review is about item#6710261.
Good unique sound to hit the gong.
5
From Japan
On 2015-03-19 21:19:11
I was using a rubber hammer or plastic hammer, an iron hammer to hit the gong, but was purchased because the good sound of the tree of the hammer. I thought whether white of Massara, or boundary of the grain or hammer part falls on a section of white and brown two-tone color, was sent downright disappointing color of the hammer. I feel not afford something amazing consent. I think that a single color of the hammer was good in the do-it-yourself store. It purposely does not it is more difficult to be two-tone color.