Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Happy top

Happy top A40 100x15

5.00 (2)
Item.#
06710374
Mfr.#
A40 100x15
Package Qty.
1Box(20Sheet)
Ship pack of
1
109.90 SGD
ADD TO CART
Shipped after 2017-05-08
Now we ship to...
...see all
Item Feature
Maximum Rotation Speed (min-1[r. p.m])
13000
Diameter (phi mm)
100
Abrasive Material
A (Alumina)
TRUSCO Part Number
321-8538
Hole Diameter (phi mm)
15
Maximum Operating Speed (m/min)
67
Grain Size
40
Purpose
Ideal for various welding metals such as stainless steel, aluminum, iron and deburring perfect for polishing and grinding in General.
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
It's surface
5
From Japan
On 2017-01-11 23:48:13
Those that were looking for was found! If this not it is no good! Thank you very much!
This review is about item#6710462.
Polishing of weld bead of stainless
5
From Japan
On 2014-01-29 14:05:46
Normally use to have been satisfied.
This review is about item#06710383.