Happy top A100 100x15
(2)
Item.#
06710401
Mfr.#
A100 100x15
Package Qty.
1Box(20Sheet)
Ship pack of
1
Item Feature
Maximum Rotation Speed (min-1[r. p.m])
13000
Diameter (phi mm)
100
Abrasive Material
A (Alumina)
TRUSCO Part Number
321-8473
Hole Diameter (phi mm)
15
Maximum Operating Speed (m/min)
67
Grain Size
100
Purpose
Ideal for various welding metals such as stainless steel, aluminum, iron and deburring perfect for polishing and grinding in General.
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
2
4 star
0
3 star
0
2 star
0
1 star
0
Review Rating:
2 Customer Reviews
The reviews are automatic translation.
Face soup
From Japan
On 2017-01-11 23:48:13
I found what I was looking for! It must not be this! Thank you very much!
Polishing of welding bead of stainless steel
From Japan
On 2014-01-29 14:05:46
I am satisfied because I can use it normally.
Customers Who Bought This Item Also Bought
<<
KURE GRINDING WHEEL (Kure-Norton)
FUJI STAR (Sankyo-Rikagaku)
>>
Top