Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • LEVELLING FOOTS
  • LEVELLING FOOTS
  • LEVELLING FOOTS

LEVELLING FOOTS

5.00 (1)
Item.#
06710874
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions C (mm)
27, 27
Surface Processing
Nickel plating
A
(Details) M20x1.5
Dimensions B (mm)
8, 8
Weight (g)
50, 50
Material
S45C, S45C
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Screw adjustment
5
From Japan
On 2016-12-16 11:52:25
M32 nut is usually not available, so there is handling, it was very helpful. I could use it without problems at all.
This review is about item#6710892.