Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • LEVELLING FOOTS
  • LEVELLING FOOTS
  • LEVELLING FOOTS

LEVELLING FOOTS

5.00 (1)
Item.#
06710926
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
10.32 SGD
ADD TO CART
Shipped after 2017-05-02
Now we ship to...
...see all
Item Feature
Weight (g)
50, 50
Material
SUS304, SUS303
Dimensions B (mm)
8, 8
A
(Details) M20x1.5
Dimensions C (mm)
27, 27
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Screw alignment
5
From Japan
On 2016-12-16 11:52:25
Since the M32 of the nut can not usually available, There is a handling, it was very helpful. It could be used without any problem.
This review is about item#6710892.