Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Small Limit-Switch D4C-
  • Small Limit-Switch D4C-
  • Small Limit-Switch D4C-
  • Small Limit-Switch D4C-
  • Small Limit-Switch D4C-
  • Small Limit-Switch D4C-
  • Small Limit-Switch D4C-

Small Limit-Switch D4C- D4C-1220

4.80 (5)
Item.#
06711467
Mfr.#
D4C-1220
Package Qty.
1PC
Ship pack of
1
47.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Allowable Operating Speed
1mm - 1m/s
Movement of Differential (MD)
Maximum 3degree
Movement after Operation (OT)
Minimum 40 degree
Protection Structure
IP67
Conflict Resistance (initial value)
up to 300 m ohm
Return Force (N)
RF: MINIMUM 1.47 N
Force for Operating (OF) (N)
Maximum 5.69
Insulation Resistance (Mohm)
100 or more (for DC500V meggers)
Weight (g)
About 360 of the (if with type D4C-1202/VCTF3m)
Operating Ambient Temperature (deg C)
-10-70 (however, no freezing)
Electrical Durability
MORE THAN 200000 TIMES (AC125V5A RESISTIVE LOAD)
Withstand Voltage
Between the same terminal AC1000V 50/60Hz 1min (Between Earth and live metal parts) AC1500V 50/60Hz 1min/Uimp 2.5kV(EN60947-5-1) (Between non-rechargeable metal and each terminal) AC1500V 50/60Hz 1min/Uimp 2.5kV(EN60947-5-1)
Rated Frequency (Hz)
50/60
Cable Length (m)
3 (VCTF OIL CODE)
Mechanical Durability
10,000,000 times or more
Impact Resistance (Malfunction)
Above 500 m/s2
Vibration Resistance (malfunction)
1.5 mm doubletremor 10-55-Hz
Ambient Humidity
Below 95% RH
Impact Resistance
Above 1000 m/s2
Electric Rating
AC250V 5A , DC30V 4A
PT Movement until Operation
Maximum 25degree
Inrush Current (A)
(PERMANENT CLOSED CIRCUIT) MAXIMUM 20A (PERMANENT OPEN CIRCUIT) MAXIMUM 10A
Appliance Classes
ClassI (earthed wire)
Allowable Operating Frequency
(Mechanical) 120 times/min (Electrical) 30 times/min
Actuator Type
Roller ,lever type
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Limiter of special motor electric motor
4
From Japan
On 2016-04-09 17:25:39
The arm / roller part becomes heavy or sticks with the antifreezing agent. Normal use is no problem
This review is about item#06711467.
Special work vehicle repair
5
From Japan
On 2015-11-07 13:37:25
Because it is cheaper than asking the manufacturer, very satisfied
This review is about item#32574701.
Replacement of UP & DUN switch on load car body
5
From Japan
On 2015-10-24 15:04:23
Although I was looking for this part, I found it super cheaply, purchased, I replaced parts already, but I am pleased with everything as a genuine switch.
This review is about item#32574701.
work
5
From Japan
On 2015-09-19 14:36:43
It is cheap and saved
This review is about item#32574701.
Special work vehicle repair
5
From Japan
On 2015-02-09 16:57:17
I am satisfied because it operates normally.
This review is about item#32574701.