Buy more than* S$200* and get FREE SHIPPING

  • Double-Circuit Limit-Switch WLCLX

Double-Circuit Limit-Switch WLCLX WLCL

5.00 (1)
Item.#
06711503
Mfr.#
WLCL
Package Qty.
1PC
Ship pack of
1
77.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Degree of Contamination (Uise Environment)
3(EN60947-5-1)
Rated Enclosed Thermal Current
10A, 0.5A(EN60947-5-1)
TRUSCO Part Number
102-1559
Impact Resistance
Above 1000 m/s2
Short Circuit Protection Installation
10A fuse type gG or gI (IEC269)
Movement of Differential (MD)
Maximum 12degree
Contact Resistance (mohm)
25 or less (initial value)
Appliance Classes
Class I
PT Movement until Operation
25 +/- 5 degree
Insulation Resistance (Mohm)
100 or more (for DC500V meggers)
Return Force (N)
Reference Value RF(Minimum): 0.27
Ground Terminal
Without
Rated Insulation Voltage (V)
(Ui)250(EN60947-5-1)
Impact Resistance (Malfunction)
Above 300m/s2
Actuator Type
Adjustable Rod lever type (standards 25-140 mm type)
Specification
In case work width is wide and shape is unequal, it is useful.Limit switch among rotary motions, this works the most lightly.Bending the rod length adjustment can be done easily.(Requires an attention for telegraphing)Conduit size: G1/2
Operation Indicator
Not available
Head Specification
(Single-sided operation), (head attachment) 4 direction movement possible
Allowable Operating Speed
1 mm to 1 m/s (in the case of WLCA2 type)
Vibration Resistance (malfunction)
10 to 55 Hz, double amplitude 1.5mm
Ambient Humidity
35 - 95%RH
Conditional Short Circuit Current
100A(EN60947-5-1)
Protection Structure
IP67
Environmental Information
Standard type
Type
Standard form
Movement after Operation (OT)
Minimum 70 degree
Operating Ambient Temperature (deg C)
-10 to 80 (however,no freezing)
Electrical Durability
750,000 times or more
Rated Frequency (Hz)
50/60
Flowing Current (A)
10
Mechanical Durability
15 million times or more
Force for Operating (OF) (N)
(Maximum) 1.39
Withstand Voltage
Homopolar terminal spacing: AC1000V 50/60Hz 1min Between each terminal and earth: AC2200V 50/60Hz 1min/Uimp 2.5kV Between each terminal and non-charging metal part: AC2200V 50/60Hz 1min/Uimp 2.5kV
Switch
General internal switch, 1a1b contact type
Inrush Current (A)
Normally-closed path: Maximum 30 Nomally-opened path: Maximum 20
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Allowable Operating Frequency
Mechanical: 120 times/min Electrical: 30 times/min
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Motor on / off control
5
From Japan
On 2018-03-26 16:00:27
Although I always use this series, ease of installation, no problem with durability.
This review is about item#84726.