Buy more than* S$200* and get FREE SHIPPING

  • Thermometer  maximun and minimum One-touch type D-7
  • Thermometer  maximun and minimum One-touch type D-7
  • Thermometer  maximun and minimum One-touch type D-7

Thermometer maximun and minimum One-touch type D-7 72709

4.62 (16)
Item.#
06711573
Mfr.#
72709
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Managing the day to day Maximum and minimum temperature levels in the plant and the warehouse., Managing the day to day Maximum and minimum temperature levels in the plant and the warehouse., Managing the day to day Maximum and minimum temperature levels in the plant and the warehouse., Managing the day to day Maximum and minimum temperature levels in the plant and the warehouse.
1 Scale (deg C)
1
Measurment Range (deg C)
-40 - 50
Material (Body)
ABS resin
Pricision (deg C)
+/-2
Main Part Dimension (mm)
[Y]220x65x22
Weight (g)
110
TRUSCO Part Number
408-3695
Customer Reviews
5 star 13
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 4.62
16 Customer Reviews
The reviews are automatic translation.
Temperature management of agricultural house
5
From Japan
On 2018-04-04 21:38:33
I am using it immediately. I can see the temperature change (highest and lowest) everyday, and it is useful.
This review is about item#6711573.
House temperature measurement
5
From Japan
On 2018-03-29 18:55:55
Previously, the highest and lowest thermometer I was using was damaged by ultraviolet light, so I bought it because I could not read the memory. This product is purchased in repeat because the character of memory is not affected by ultraviolet ray even after two years, it can read firmly.
This review is about item#6711573.
Temperature management of plastic houses
5
From Japan
On 2018-03-25 00:38:06
Nurtured in a plastic house, temperature history at a glance is understood at a glance, and the price is cheap and saved.
This review is about item#06711573.
Temperature management in the house
5
From Japan
On 2018-03-21 10:05:14
Numbers are easier to read, but if you increase the number a little more it will be easier to read
This review is about item#6711573.
Crop management
5
From Japan
On 2017-02-11 14:57:57
Used at 0 - 40 ° C throughout the year. It is quite good even if exposed to the weather. It is 0 to 1 ° C, and the temperature difference between the left and right is relatively small. The price is also cheap.
This review is about item#6711573.
Greenhouse temperature control
5
From Japan
On 2017-01-10 23:24:15
I had a mercury run-out when I arrived, but I improved as I coped as described in the instruction manual. The display is also easy to see Durability is now to come, but it is a perfect product in terms of price.
This review is about item#6711573.
Used for weather observation
5
From Japan
On 2016-11-08 14:00:31
I think that high and low temperatures will remain as history. Please continue to offer good things cheaply.
This review is about item#6711573.
Quality control of ready-mixed concrete
4
From Japan
On 2016-08-17 07:42:59
Purchased because it seemed convenient to see what other companies were using
This review is about item#06711573.
For vinyl house
5
From Japan
On 2015-10-28 15:01:59
There are reports that mercury has left away in past reviews and it can not be used, but I will explain it for re-review for those people. It is because the mercury is torn or the cause of the position wandering of insects (highest / lowest marking) is placed horizontally. But keeping it vertically is difficult, so for Monotaro you can only say this claim is unhappy. Actually, since the treatment method in that case is written on the backing paper of the package, it will unexpectedly be fixed easily. Thanks to that, I was able to cure other malfunctioning products. To briefly explain, it is because weak magnets keep insects at that position, the magnet is separated by the reset button and falls by gravity. So, to the mercury that entered into a stubborn insect, stop with a small neodymium magnet sold by Daiso with tape and shake the insect! Bubbles are soaked in hot water of about 50 degrees. To use it in a narrow place it is necessary to support with a pillow so that the head does not come down. If you shake and break it will be your responsibility.
This review is about item#06711573.
Management of RAN
5
From Japan
On 2015-09-24 11:22:28
Simple is best, a simple structure that is unlikely to break unless it drops is perfect for me. I was able to do a good shopping.
This review is about item#06711573.