Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Edge Painting Brush

Edge Painting Brush 104016 0010

Item.#
06711634
Mfr.#
104016 0010
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thickness (mm)
10
Trim
Goat (Yan'o)
Model
brace structure
Bristle Color
White
Trim Length (mm)
27
Size (Number)
10