Buy more than* S$200* and get FREE SHIPPING

  • Unwanted Lumps , Brushes for Cut Corners

Unwanted Lumps , Brushes for Cut Corners 104030 0008

5.00 (3)
Item.#
06711643
Mfr.#
104030 0008
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Edge painting, border painting
Bristle Color
White
Model
Bracing
Trim
Goat hair (Yano)
Overall Length (mm)
205
Thickness (mm)
9
Trim Length (mm)
25
Dimension (mm)
21
Size (Number)
8
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
I am using it for indoor painting etc.
5
From Japan
On 2018-03-08 14:29:29
It is fine as usual, but there is no problem but I will buy it with a monotalou
This review is about item#6711643.
When painting work
5
From Japan
On 2018-01-19 20:14:15
It can respond to any paint without problems, it is easy to paint. Hair is difficult to escape. I am glad that it is a cheaper price because it is a consumable item.
This review is about item#6711643.
Joiner paint
5
From Japan
On 2011-06-13 07:53:16
Put the paint easily in the corner comfortably. Ideal balance of hair tips, softness of hair tips, strength of hips, hair length and all. I do not recommend it much because No. 8 · 10 is small because paint inclusion is bad, but No. 15 is very good.
This review is about item#34883563.