Buy more than* S$200* and get FREE SHIPPING

  • Unwanted Lumps , Brushes for Cut Corners

Unwanted Lumps , Brushes for Cut Corners 104030 0010

5.00 (1)
Item.#
06711652
Mfr.#
104030 0010
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Edge painting, border painting
Bristle Color
White
Model
Bracing
Size (Number)
10
Dimension (mm)
23
Thickness (mm)
9
Trim Length (mm)
25
Trim
Goat hair (Yano)
Overall Length (mm)
210
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Joiner paint
5
From Japan
On 2011-06-13 07:53:16
Put the paint easily in the corner comfortably. Ideal balance of hair tips, softness of hair tips, strength of hips, hair length and all. I do not recommend it much because No. 8 · 10 is small because paint inclusion is bad, but No. 15 is very good.
This review is about item#34883563.