Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Synthetic Resin Paint Brush, "SHIROKUMA"

Synthetic Resin Paint Brush, "SHIROKUMA" 101501 0008

Item.#
06711695
Mfr.#
101501 0008
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
Shipped after 2018-05-07
Now we ship to...
...see all
Item Feature
Purpose
For lac and varnish
Thickness (mm)
15
Trim Length (mm)
33
Model
Diagonal
Bristle Color
White
Trim
Mountain wool (ShiroHoso)
Size (Number)
8