Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Synthetic Resin Paint Brush, "SHIROKUMA"

Synthetic Resin Paint Brush, "SHIROKUMA" 101501 0010

Item.#
06711704
Mfr.#
101501 0010
Package Qty.
1PC
Ship pack of
1
21.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Purpose
For lac and varnish
Trim
Mountain wool (ShiroHoso)
Size (Number)
10
Thickness (mm)
19
Bristle Color
White
Trim Length (mm)
42
Model
Diagonal