Buy more than* S$200* and get FREE SHIPPING

  • Synthetic Resin Paint Brush, "SHIROKUMA"

Synthetic Resin Paint Brush, "SHIROKUMA" 101501 0015

Item.#
06711713
Mfr.#
101501 0015
Package Qty.
1PC
Ship pack of
1
28.08 SGD
ADD TO CART
Shipped after 2017-03-28
Now we ship to...
...see all
Item Feature
Purpose
For lac and varnish
Thickness (mm)
19
Trim Length (mm)
43
Model
Diagonal
Bristle Color
White
Trim
Mountain wool (ShiroHoso)
Size (Number)
15