Buy more than* S$200* and get FREE SHIPPING

  • Synthetic Resin Paint Brush, "SHIROKUMA"

Synthetic Resin Paint Brush, "SHIROKUMA" 101501 0025

Item.#
06711731
Mfr.#
101501 0025
Package Qty.
1PC
Ship pack of
1
34.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Purpose
For lac and varnish
Trim Length (mm)
46
Model
Diagonal
Trim
Mountain wool (ShiroHoso)
Bristle Color
White
Size (Number)
25
Thickness (mm)
19.5