Buy more than* S$200* and get FREE SHIPPING

  • Synthetic Resin Paint Brush "Hatsukari"

Synthetic Resin Paint Brush "Hatsukari" 101746 0010

4.00 (1)
Item.#
06711756
Mfr.#
101746 0010
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Bristle Color
White
Thickness (mm)
15
Trim Length (mm)
35
Dimension (mm)
30
Purpose
For lac and varnish
Trim
Mountain wool (Yan'o)
Size (Number)
10
Model
Diagonal
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
2 liquid urethane coating paint
4
From Japan
On 2014-12-09 18:34:43
Including varnish and elongation when painted is very good. To say the hardship is quite a lot of hair loss.
This review is about item#09435045.