Buy more than* S$200* and get FREE SHIPPING

  • Synthetic Resin Paint Brush "Hatsukari"

Synthetic Resin Paint Brush "Hatsukari" 101746 0015

4.00 (1)
Item.#
06711765
Mfr.#
101746 0015
Package Qty.
1PC
Ship pack of
1
9.39 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Bristle Color
White
Trim Length (mm)
36
Model
Bracing
Thickness (mm)
16
Trim
Goat fur (Yano)
Size (Number)
15
Application
For lac varnish
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
2 liquid urethane coating paint
4
From Japan
On 2014-12-09 18:34:43
Including varnish and elongation when painted is very good. To say the hardship is quite a lot of hair loss.
This review is about item#09435045.