Buy more than* S$200* and get FREE SHIPPING

  • Synthetic Resin Paint Brush "Hatsukari"

Synthetic Resin Paint Brush "Hatsukari" 101746 0020

4.00 (1)
Item.#
06711774
Mfr.#
101746 0020
Package Qty.
1PC
Ship pack of
1
11.11 SGD
ADD TO CART
Shipped after 2017-09-25
Now we ship to...
...see all
Item Feature
Bristle Color
White
Thickness (mm)
16
Trim Length (mm)
36
Model
Bracing
Application
For lac varnish
Trim
Goat fur (Yano)
Size (Number)
20
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
2 liquid urethane coating paint
4
From Japan
On 2014-12-09 18:34:43
Including varnish and elongation when painted is very good. To say the hardship is quite a lot of hair loss.
This review is about item#09435045.