Buy more than* S$200* and get FREE SHIPPING

  • Unwanted Lumps ,Cut Corner Brushes [Tengu]

Unwanted Lumps ,Cut Corner Brushes [Tengu] 103504 0010

Item.#
06711783
Mfr.#
103504 0010
Package Qty.
1PC
Ship pack of
1
29.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Edge painting, border painting
Trim Length (mm)
37
Trim
Mountain wool (Yan'o)
Model
Diagonal
Bristle Color
White
Thickness (mm)
16.5
Size (Number)
10