Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Unwanted Lumps ,Cut Corner Brushes [Tengu]

Unwanted Lumps ,Cut Corner Brushes [Tengu] 103504 0015

Item.#
06711792
Mfr.#
103504 0015
Package Qty.
1PC
Ship pack of
1
34.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Purpose
Edge painting, border painting
Trim Length (mm)
37
Model
Bracing
Trim
Goat hair (Yano)
Bristle Color
White
Size (Number)
15
Thickness (mm)
17