Buy more than* S$200* and get FREE SHIPPING

  • Unwanted Lumps ,Cut Corner Brushes [Tengu]

Unwanted Lumps ,Cut Corner Brushes [Tengu] 103504 0020

Item.#
06711801
Mfr.#
103504 0020
Package Qty.
1PC
Ship pack of
1
37.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Purpose
Edge painting, border painting
Trim Length (mm)
37
Thickness (mm)
17.5
Size (Number)
20
Bristle Color
White
Model
Bracing
Trim
Goat fur (Yano)