Buy more than* S$200* and get FREE SHIPPING

  • C Channel Paintbrush

C Channel Paintbrush 103020 0008

4.00 (1)
Item.#
06711817
Mfr.#
103020 0008
Package Qty.
1PC
Ship pack of
1
15.18 SGD
ADD TO CART
Now we ship to...
...see all
Item Feature
Purpose
For steel frames and bridges
Thickness (mm)
11
Trim Length (mm)
33
Model
Bracing
Bristle Color
White
Trim
Goat hair (thin white)
Size (Number)
8
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Building painting
4
From Japan
On 2013-04-30 13:45:39
I think that it is convenient anything other than C Chan painting if you put one in the brush point.
This review is about item#06711826.