Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • C Channel Paintbrush

C Channel Paintbrush 103020 0010

4.00 (2)
Item.#
06711826
Mfr.#
103020 0010
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For steel frames and bridges
Thickness (mm)
12
Trim Length (mm)
35
Model
Bracing
Bristle Color
White
Trim
Goat hair (thin white)
Size (Number)
10
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Rust preventive painting
4
From Japan
On 2017-09-14 14:31:54
It is convenient because the wire part can be freely bent. I have been using it since there are no other choices.
This review is about item#6711826.
Building painting
4
From Japan
On 2013-04-30 13:45:39
I think that it is convenient anything other than C Chan painting if you put one in the brush point.
This review is about item#06711826.