The reviews are automatic translation.
During machine maintenance
From Japan
On 2018-01-22 10:16:36
Hair length, hardness is just easy to use and easy to use. I will not get scratched.
For special aging painting etc.
From Japan
On 2017-11-30 16:41:01
It's a brush that you can reach itching.
It is convenient anyway to familiarize and touch up.
It can be used sensuously.
FRP work
From Japan
On 2015-08-03 20:34:20
Very easy to use
FRP molding etc.
From Japan
On 2014-07-18 18:28:01
I feel that the condition of getting out of my hair has been getting worse recently. Especially when I tried to wash the brush which I used for the first time the other day, I got through quietly about 1/3. This is the second time that the new brush became useless at one time. In addition, occasionally there are things that are about to get out of the hair of the brush just arrived. It is an indispensable tool for work, so please make improvements by all means.
FRP molding
From Japan
On 2014-06-25 17:57:46
Previously it was not that much, but recently it will fall out of hair soon. I also feel that the thickness of the brush has become somewhat thinner.
Painting equipment
From Japan
On 2014-03-10 14:33:36
At the nearest home center, I was having trouble dealing with things of this size. Rice is good, it is saved.
FRP molding
From Japan
On 2013-03-09 17:13:51
After use, when washing with solvents hair will fall out probably ... When I purchased it before, it was fine
Building Waterproof
From Japan
On 2012-09-30 19:32:41
No. 20 of pig hair is very good and it is a very good product It is most suitable for PVC waterproof insulation method
We are presiding the classroom of the Cultnage (Cutting cardboard, assembling it, pasting cloth etc. and making sundries), we are purchasing it as one of the tools.
From Japan
On 2012-05-09 12:37:33
There are also 100 equal clothes, but water gathers and screws are removed immediately. There is not such a thing here, and waist is also moderate so I think that it is very useful. However, the metal part is still easy to rust, and while looking also, there are times when the fingers are scratched when washing.
Painting of the severe part of the steel frame
From Japan
On 2012-02-12 12:29:01
Stairs such as an apartment It is very effective to push the keystone behind the corridor in the hallway Because it is in no good immediately with the doll brush, this can paint while hitting the painful place