Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • White Hair Kanamaki

White Hair Kanamaki 105240 0005

4.14 (7)
Item.#
06711871
Mfr.#
105240 0005
Package Qty.
1PC
Ship pack of
1
2.38 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thickness (mm)
5
Bristle Color
White
Trim Length (mm)
25
Dimension (mm)
20
Overall Length (mm)
190
Trim
Goat hair (thin white)
Size (Number)
5
Model
Flat - metal wrap
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 4.14
7 Customer Reviews
The reviews are automatic translation.
Auto Repair
5
From Japan
On 2016-08-28 16:47:02
No hair loss even at a low price, is very happy.
This review is about item#38100833.
Paint job
5
From Japan
On 2014-06-16 08:04:52
The private I think that those of this manufacturer is excellent in cost performance. Brush is using just this.
This review is about item#06711871.
Dye coating.
1
From Japan
On 2008-09-30 18:44:01
Hair is in trouble too missing. Improved When I want a lot to buy I want out set with reduced price.
This review is about item#06711871.
Painted plywood Shakuri surface
3
From Japan
On 2008-06-27 16:49:28
Hair missing easy
This review is about item#06711871.
Scratches and peeling of repair after painting
5
From Japan
On 2008-04-20 23:34:26
It is enough now of any time it is convenient there is also a little more thin ones. Hair loss is also no easy-to-use brush.
This review is about item#06711871.
Touch-up painting
5
From Japan
On 2008-04-20 21:30:35
Well paint even narrow place is, it may be wet.
This review is about item#06711871.
Painting of the track of the body
5
From Japan
On 2008-04-19 16:46:51
Just say the size basis
This review is about item#06711871.